Sckt Set Scrw, Cup, M10x1.50mmx10mm, PK100

VALUE BRAND| Zoro #: G1728264| Mfr #: 6FY10

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1728264 Mfr #: 6FY10
Point Type: CupItem: Socket Set Screw
Material: SteelFinish: Furnace Black
Decimal Equivalent: 0.394"Rockwell Hardness: C45 Minimum
System of Measurement: MetricMeets: DIN 916/ISO 4029
Overall Length: 10mmDrive Type: Hex Socket
Drive Size: 5mmClass: 5g6g
Thread Size: M10 x 1.50mmCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.