KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Cup, M10x1.50mmx16mm, PK10

VALUE BRAND| Zoro #: G0509275| Mfr #: 6FB22

$4.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M10 x 1.50mm
Overall Length: 16mm
Class: 6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509275 Mfr #: 6FB22
Thread Size: M10 x 1.50mmOverall Length: 16mm
Class: 6gFinish: Plain
Meets: DIN 916/ISO 4029Item: Socket Set Screw
Decimal Equivalent: 0.394"Drive Type: Hex Socket
Point Type: CupPackage Quantity: 10
System of Measurement: MetricMaterial: A2 Stainless Steel
Drive Size: 5mmCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 16mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Reviews