Sckt Set Scrw, Cup, M10x1.50mmx16mm, PK100

VALUE BRAND| Zoro #: G2097121| Mfr #: 6FY14

$15.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097121 Mfr #: 6FY14
Drive Type: Hex SocketPoint Type: Cup
Item: Socket Set ScrewClass: 5g6g
Thread Size: M10 x 1.50mmMaterial: steel
Finish: black oxideDecimal Equivalent: 0.394"
Rockwell Hardness: C45 MinimumSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 16mm
Drive Size: 5mmCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 16mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100
Save 15%. Sign up for Z-mail.