Sckt Set Scrw, Cup, M10x1.50mmx20mm, PK10

VALUE BRAND| Zoro #: G0875183| Mfr #: M51260.100.0020

$4.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Decimal Equivalent: 0.394"
Finish: Plain
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0875183 Mfr #: M51260.100.0020
Point Type: CupDrive Type: Hex Socket
Item: Socket Set ScrewDecimal Equivalent: 0.394"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Overall Length: 20mmDrive Size: 5mm
Class: 6gThread Size: M10 x 1.50mm
Material: A2 Stainless SteelFinish: Plain
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 20mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Product Reviews