Sckt Set Scrw, Cup, M10x1.50mmx25mm, PK25

VALUE BRAND| Zoro #: G2470036| Mfr #: 6FY18

$8.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M10 x 1.50mm
Overall Length: 25mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470036 Mfr #: 6FY18
Thread Size: M10 x 1.50mmOverall Length: 25mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.394"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 25System of Measurement: Metric
Material: steelDrive Size: 5mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 25mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25

Reviews