Sckt Set Scrw, Cup, M10x1.50mmx35mm, PK25

VALUE BRAND| Zoro #: G1771874| Mfr #: 6FY22

$10.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1771874 Mfr #: 6FY22
Drive Size: 5mmSystem of Measurement: Metric
Drive Type: Hex SocketThread Size: M10 x 1.50mm
Decimal Equivalent: 0.394"Item: Socket Set Screw
Point Type: CupOverall Length: 35mm
Class: 5g6gMaterial: steel
Finish: black oxideRockwell Hardness: C45 Minimum
Meets: DIN 916/ISO 4029Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 35mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 25

Product Reviews