Sckt Set Scrw, Cup, M10x1.50mmx45mm, PK10

VALUE BRAND| Zoro #: G1731511| Mfr #: 6FY27

$6.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1731511 Mfr #: 6FY27
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 5mmThread Size: M10 x 1.50mm
Item: Socket Set ScrewDecimal Equivalent: 0.394"
Rockwell Hardness: C45 MinimumMeets: DIN 916/ISO 4029
Point Type: CupOverall Length: 45mm
Class: 5g6gMaterial: Steel
Finish: Furnace BlackCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 45mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.