Sckt Set Scrw, Cup, M12x1.75mmx16mm, PK10

VALUE BRAND |Zoro #: G1373373|Mfr #: 6FB38

$6.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1373373 Mfr #: 6FB38
Point Type: CupItem: Socket Set Screw
Class: 6gThread Size: M12 x 1.75mm
Material: A2 Stainless SteelFinish: Plain
Decimal Equivalent: 0.472"System of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 16mm
Drive Type: Hex SocketDrive Size: 6mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 16mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Save 15% when you sign up for Z-mail.