KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Cup, M12x1.75mmx35mm, PK10

VALUE BRAND| Zoro #: G2024662| Mfr #: 6FY42

$9.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M12 x 1.75mm
Overall Length: 36
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2024662 Mfr #: 6FY42
Thread Size: M12 x 1.75mmOverall Length: 36
Finish: black oxideClass: 5g6g
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.472"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 10System of Measurement: Metric
Material: steelDrive Size: 6mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 35mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 10

Reviews