Sckt Set Scrw, Cup, M1.6x0.35mmx3mm, PK10

VALUE BRAND| Zoro #: G0609402| Mfr #: 6FB52

$19.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Rockwell Hardness: C45 Minimum
Drive Size: 0.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609402 Mfr #: 6FB52
Package Quantity: 10Rockwell Hardness: C45 Minimum
Drive Size: 0.7mmFinish: black oxide
Overall Length: 3mmThread Size: M1.6 x 0.35mm
Material: steelClass: 5g6g
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.063"Point Type: Cup
Meets: DIN 916/ISO 4029System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 0.7mm, Thread Size M1.6X0.35mm, Decimal Equivalent 0.063 In, Overall Length 3mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 10

Reviews