Sckt Set Scrw, Cup, M1.6x0.35mmx4mm, PK10

VALUE BRAND| Zoro #: G2094364| Mfr #: 6EY66

$16.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Decimal Equivalent: 0.063"
Finish: Plain
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2094364 Mfr #: 6EY66
Item: Socket Set ScrewDrive Type: Hex Socket
Meets: DIN 916/ISO 4029Thread Size: M1.6 x 0.35mm
System of Measurement: MetricDecimal Equivalent: 0.063"
Point Type: CupClass: 6g
Finish: PlainOverall Length: 4mm
Material: A2 Stainless SteelDrive Size: 0.7mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 0.7mm, Thread Size M1.6X0.35mm, Decimal Equivalent 0.063 In, Overall Length 4mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Product Reviews