JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sckt Set Scrw, Cup, M1.6x0.35mmx5mm, PK10

VALUE BRAND| Zoro #: G1865744| Mfr #: 6FB56

$21.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865744 Mfr #: 6FB56
Point Type: CupSystem of Measurement: Metric
Drive Size: 0.7mmItem: Socket Set Screw
Drive Type: Hex SocketThread Size: M1.6 x 0.35mm
Meets: DIN 916/ISO 4029Decimal Equivalent: 0.063"
Rockwell Hardness: C45 MinimumOverall Length: 5mm
Class: 5g6gMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 0.7mm, Thread Size M1.6X0.35mm, Decimal Equivalent 0.063 In, Overall Length 5mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.