Sckt Set Scrw, Cup, M2.5x0.45mmx10mm, PK10

VALUE BRAND| Zoro #: G0887083| Mfr #: 6EY92

$4.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Decimal Equivalent: 0.098"
Finish: Plain
Item: Socket Set Screw
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0887083 Mfr #: 6EY92
Item: Socket Set ScrewDrive Type: Hex Socket
Point Type: CupMeets: DIN 916/ISO 4029
System of Measurement: MetricOverall Length: 10mm
Drive Size: 1.3mmClass: 6g
Thread Size: M2.5 x 0.45mmMaterial: A2 Stainless Steel
Finish: PlainDecimal Equivalent: 0.098"
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 1.3mm, Thread Size M2.5X0.45mm, Decimal Equivalent 0.098 In, Overall Length 10mm, Class 6g, Meets DIN 916/ISO 4029, Package 10

Product Reviews