Sckt Set Scrw, Cup, M2.5x0.45mmx10mm, PK50

VALUE BRAND| Zoro #: G1060421| Mfr #: 6FB80

$11.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: C45 Minimum
Drive Size: 1.3mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060421 Mfr #: 6FB80
Package Quantity: 50Rockwell Hardness: C45 Minimum
Drive Size: 1.3mmFinish: black oxide
Overall Length: 10mmThread Size: M2.5 x 0.45mm
Material: steelDrive Type: Hex Socket
Item: Socket Set ScrewDecimal Equivalent: 0.098"
Meets: DIN 916/ISO 4029Class: 5g6g
Point Type: CupSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 1.3mm, Thread Size M2.5X0.45mm, Decimal Equivalent 0.098 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 50

Reviews