Sckt Set Scrw, Cup, M2.5x0.45mmx3mm, PK100

VALUE BRAND| Zoro #: G2029483| Mfr #: 6FB70

$9.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029483 Mfr #: 6FB70
Item: Socket Set ScrewDrive Type: Hex Socket
System of Measurement: MetricMeets: DIN 916/ISO 4029
Point Type: CupDecimal Equivalent: 0.098"
Rockwell Hardness: C45 MinimumOverall Length: 3mm
Drive Size: 1.3mmClass: 5g6g
Thread Size: M2.5 x 0.45mmMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 1.3mm, Thread Size M2.5X0.45mm, Decimal Equivalent 0.098 In, Overall Length 3mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.