Sckt Set Scrw, Cup, M2.5x0.45mmx3mm, PK50

VALUE BRAND| Zoro #: G2218815| Mfr #: 6EY82

$10.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2218815 Mfr #: 6EY82
Item: Socket Set ScrewPoint Type: Cup
Drive Type: Hex SocketThread Size: M2.5 x 0.45mm
Material: A2 Stainless SteelFinish: Plain
Decimal Equivalent: 0.098"System of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 3mm
Drive Size: 1.3mmClass: 6g
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 1.3mm, Thread Size M2.5X0.45mm, Decimal Equivalent 0.098 In, Overall Length 3mm, Class 6g, Meets DIN 916/ISO 4029, Package 50
Save 15%. Sign up for Z-mail.