Sckt Set Scrw, Cup, M2.5x0.45mmx5mm, PK100

VALUE BRAND| Zoro #: G2443226| Mfr #: 6FB74

$9.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2443226 Mfr #: 6FB74
Drive Type: Hex SocketSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Point Type: Cup
Item: Socket Set ScrewRockwell Hardness: C45 Minimum
Overall Length: 5mmDrive Size: 1.3mm
Class: 5g6gThread Size: M2.5 x 0.45mm
Material: SteelFinish: Furnace Black
Decimal Equivalent: 0.098"Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 1.3mm, Thread Size M2.5X0.45mm, Decimal Equivalent 0.098 In, Overall Length 5mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.