Sckt Set Scrw, Cup, M2.5x0.45mmx5mm, PK50

VALUE BRAND| Zoro #: G1879184| Mfr #: 6EY86

$16.83 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5 x 0.45mm
Overall Length: 5mm
Class: 6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879184 Mfr #: 6EY86
Thread Size: M2.5 x 0.45mmOverall Length: 5mm
Class: 6gFinish: Plain
Meets: DIN 916/ISO 4029Item: Socket Set Screw
Decimal Equivalent: 0.098"Drive Type: Hex Socket
Point Type: CupPackage Quantity: 50
System of Measurement: MetricMaterial: A2 Stainless Steel
Drive Size: 1.3mmCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 1.3mm, Thread Size M2.5X0.45mm, Decimal Equivalent 0.098 In, Overall Length 5mm, Class 6g, Meets DIN 916/ISO 4029, Package 50

Reviews