Sckt Set Scrw, Cup, M2.5x0.45mmx6mm, PK50

VALUE BRAND| Zoro #: G1148427| Mfr #: 6FB76

$6.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C45 Minimum
Drive Size: 1.3mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148427 Mfr #: 6FB76
Rockwell Hardness: C45 MinimumDrive Size: 1.3mm
Class: 5g6gThread Size: M2.5 x 0.45mm
Package Quantity: 50Overall Length: 6mm
System of Measurement: MetricMaterial: steel
Finish: black oxideMeets: DIN 916/ISO 4029
Decimal Equivalent: 0.098"Item: Socket Set Screw
Drive Type: Hex SocketPoint Type: Cup
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M2.5 x 0.45mm, Point Type Cup, Drive Type Hex Socket, Drive Size 1.3mm, Decimal Equivalent 0.098 In., Overall Length 6mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 916/ISO 4029, Package Quantity 50

Reviews