KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Cup, M2.5x0.45mmx8mm, PK25

VALUE BRAND| Zoro #: G0260635| Mfr #: 6EY90

$8.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M2.5 x 0.45mm
Overall Length: 8mm
Class: 6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260635 Mfr #: 6EY90
Thread Size: M2.5 x 0.45mmOverall Length: 8mm
Class: 6gFinish: Plain
Meets: DIN 916/ISO 4029Item: Socket Set Screw
Decimal Equivalent: 0.098"Drive Type: Hex Socket
Point Type: CupPackage Quantity: 25
System of Measurement: MetricMaterial: A2 Stainless Steel
Drive Size: 1.3mmCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 1.3mm, Thread Size M2.5X0.45mm, Decimal Equivalent 0.098 In, Overall Length 8mm, Class 6g, Meets DIN 916/ISO 4029, Package 25

Reviews