Zoro Select
Sckt Set Scrw, Cup, M2.5x0.45mmx8mm, PK50
Mfr # SS6S02508-050P1
Zoro # G2027356
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M2.5-0.45
- Drive Type Torx
- Drive Size 1.3 mm
- Point type Cup
Explore More Products
- ZORO SELECT Set Screw, M16 x 2mm, 16mm L, PK25 M51250.160.0016
- ZORO SELECT Set Screw, 44, Cup, 1/2in, PK100 U07852.012.0050
- ZORO SELECT Set Screw, M3 x 0.50mm, 5mm L, PK100 M51230.030.0005
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx30mm, PK10 M51260.080.0030
- ZORO SELECT Set Screw, M6 x 1mm, 6mm L, PK100 M51250.060.0006
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 U51260.013.0018
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cone, 50mm, PK50 M07800.120.0050
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 16mm, PK100 M07820.080.0016
- ZORO SELECT M12-1.75X16 ISO4029 SOCKET SET CUPPT. BLK OX M12016SSC
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK100 U07890.031.0100
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx12mm, PK25 M51260.050.0012
- Zoro Select Set Screws