Sckt Set Scrw, Cup, M4x0.70mmx10mm, PK100

VALUE BRAND| Zoro #: G1718324| Mfr #: M51260.040.0010

$6.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1718324 Mfr #: M51260.040.0010
Drive Type: Hex SocketPoint Type: Cup
Item: Socket Set ScrewMaterial: A2 Stainless Steel
Finish: PlainDecimal Equivalent: 0.157"
System of Measurement: MetricMeets: DIN 916/ISO 4029
Overall Length: 10mmDrive Size: 2mm
Class: 6gThread Size: M4 x 0.70mm
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 10mm, Class 6g, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.