KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Cup, M4x0.70mmx12mm, PK100

VALUE BRAND| Zoro #: G1206746| Mfr #: 6FE24

$8.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4 x 0.70mm
Overall Length: 12mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1206746 Mfr #: 6FE24
Thread Size: M4 x 0.70mmOverall Length: 12mm
Class: 5g6gFinish: black oxide
Meets: DIN 916/ISO 4029Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.157"
Drive Type: Hex SocketPoint Type: Cup
Package Quantity: 100System of Measurement: Metric
Material: steelDrive Size: 2mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M4 x 0.70mm, Point Type Cup, Drive Type Hex Socket, Drive Size 2mm, Decimal Equivalent 0.157 In., Overall Length 12mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 916/ISO 4029, Package Quantity 100

Reviews