Sckt Set Scrw, Cup, M4x0.70mmx16mm, PK100

VALUE BRAND| Zoro #: G2245853| Mfr #: 6FE26

$8.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245853 Mfr #: 6FE26
Point Type: CupItem: Socket Set Screw
Finish: Furnace BlackDecimal Equivalent: 0.157"
Rockwell Hardness: C45 MinimumSystem of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 16mm
Drive Type: Hex SocketDrive Size: 2mm
Class: 5g6gThread Size: M4 x 0.70mm
Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 16mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.