THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Sckt Set Scrw, Cup, M4x0.70mmx20mm, PK100

VALUE BRAND| Zoro #: G1992986| Mfr #: 6FE28

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C45 Minimum
Drive Size: 2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992986 Mfr #: 6FE28
Package Quantity: 100Rockwell Hardness: C45 Minimum
Drive Size: 2mmFinish: black oxide
Overall Length: 20mmThread Size: M4 x 0.70mm
Material: steelClass: 5g6g
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.157"Point Type: Cup
Meets: DIN 916/ISO 4029System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 20mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Reviews