Sckt Set Scrw, Cup, M5x0.80mmx10mm, PK100

VALUE BRAND| Zoro #: G1054611| Mfr #: M51260.050.0010

$7.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1054611 Mfr #: M51260.050.0010
Drive Type: Hex SocketItem: Socket Set Screw
Point Type: CupThread Size: M5 x 0.80mm
Material: A2 Stainless SteelFinish: Plain
Decimal Equivalent: 0.197"System of Measurement: Metric
Meets: DIN 916/ISO 4029Overall Length: 10mm
Drive Size: 2.50mmClass: 6g
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 10mm, Class 6g, Meets DIN 916/ISO 4029, Package 100

Product Reviews