Sckt Set Scrw, Cup, M5x0.80mmx12mm, PK100

VALUE BRAND| Zoro #: G0907803| Mfr #: 6FE44

$7.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0907803 Mfr #: 6FE44
Drive Type: Hex SocketSystem of Measurement: Metric
Thread Size: M5 x 0.80mmItem: Socket Set Screw
Decimal Equivalent: 0.197"Meets: DIN 916/ISO 4029
Point Type: CupOverall Length: 12mm
Drive Size: 2.50mmClass: 5g6g
Material: steelFinish: black oxide
Rockwell Hardness: C45 MinimumCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 12mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.