Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sckt Set Scrw, Cup, M8x1.25mmx10mm, PK100

VALUE BRAND| Zoro #: G1487945| Mfr #: 6FE80

$7.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C45 Minimum
Drive Size: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487945 Mfr #: 6FE80
Package Quantity: 100Rockwell Hardness: C45 Minimum
Drive Size: 4mmFinish: black oxide
Overall Length: 10mmThread Size: M8 x 1.25mm
Material: steelClass: 5g6g
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.315"Point Type: Cup
Meets: DIN 916/ISO 4029System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Reviews