Sckt Set Scrw, Cup, M8x1.25mmx12mm, PK100

VALUE BRAND| Zoro #: G0972291| Mfr #: 6FE82

$8.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0972291 Mfr #: 6FE82
Point Type: CupItem: Socket Set Screw
Drive Type: Hex SocketMeets: DIN 916/ISO 4029
Overall Length: 12mmDrive Size: 4mm
Class: 5g6gThread Size: M8 x 1.25mm
Material: steelFinish: black oxide
Decimal Equivalent: 0.315"Rockwell Hardness: C45 Minimum
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 12mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.