Sckt Set Scrw, Cup, M8x1.25mmx20mm, PK100

VALUE BRAND| Zoro #: G0775695| Mfr #: 6FE86

$13.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C45 Minimum
Drive Size: 4mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775695 Mfr #: 6FE86
Package Quantity: 100Rockwell Hardness: C45 Minimum
Drive Size: 4mmFinish: black oxide
Overall Length: 20mmThread Size: M8 x 1.25mm
Material: steelClass: 5g6g
Drive Type: Hex SocketDecimal Equivalent: 0.315"
Point Type: CupMeets: DIN 916/ISO 4029
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 4mm, Thread Size M8X1.25mm, Decimal Equivalent 0.315 In, Overall Length 20mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 916/ISO 4029, Package 100

Reviews