Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK50

VALUE BRAND| Zoro #: G1056081| Mfr #: 6GA67

$3.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: C45 Minimum
Drive Size: 5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056081 Mfr #: 6GA67
Package Quantity: 50Rockwell Hardness: C45 Minimum
Drive Size: 5mmFinish: black oxide
Overall Length: 10mmThread Size: M10 x 1.50mm
Material: steelDrive Type: Hex Socket
Item: Socket Set ScrewDecimal Equivalent: 0.394"
Point Type: FlatMeets: DIN 913/ISO 4026
Class: 5g6gSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 50

Reviews