20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sckt Set Scrw, Flat, M10x1.50mmx12mm, PK25

VALUE BRAND| Zoro #: G1355697| Mfr #: 6GA68

$2.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355697 Mfr #: 6GA68
Drive Type: Hex SocketSystem of Measurement: Metric
Meets: DIN 913/ISO 4026Point Type: Flat
Item: Socket Set ScrewClass: 5g6g
Thread Size: M10 x 1.50mmMaterial: Steel
Finish: Furnace BlackDecimal Equivalent: 0.394"
Rockwell Hardness: C45 MinimumOverall Length: 12mm
Drive Size: 5mmCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 12mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.