KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Flat, M10x1.50mmx20mm, PK25

VALUE BRAND| Zoro #: G1120962| Mfr #: 6GA70

$3.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M10 x 1.50mm
Overall Length: 20mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120962 Mfr #: 6GA70
Thread Size: M10 x 1.50mmOverall Length: 20mm
Class: 5g6gFinish: black oxide
Meets: DIN 913/ISO 4026Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.394"
Drive Type: Hex SocketPoint Type: Flat
Package Quantity: 25System of Measurement: Metric
Material: steelDrive Size: 5mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 20mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 25

Reviews