Sckt Set Scrw, Flat, M10x1.50mmx25mm, PK25

VALUE BRAND| Zoro #: G1296513| Mfr #: 6GA71

$8.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296513 Mfr #: 6GA71
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 5mmThread Size: M10 x 1.50mm
Item: Socket Set ScrewDecimal Equivalent: 0.394"
Rockwell Hardness: C45 MinimumMeets: DIN 913/ISO 4026
Point Type: FlatOverall Length: 25mm
Class: 5g6gMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 25mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.