LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Flat, M10x1.50mmx30mm, PK25

VALUE BRAND| Zoro #: G2385074| Mfr #: 6GA72

$9.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2385074 Mfr #: 6GA72
Item: Socket Set ScrewThread Size: M10 x 1.50mm
Drive Type: Hex SocketDecimal Equivalent: 0.394"
Drive Size: 5mmSystem of Measurement: Metric
Rockwell Hardness: C45 MinimumMeets: DIN 913/ISO 4026
Point Type: FlatOverall Length: 30mm
Class: 5g6gMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 30mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.