KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Flat, M10x1.50mmx40mm, PK10

VALUE BRAND| Zoro #: G0740607| Mfr #: 6GA74

$7.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M10 x 1.50mm
Overall Length: 40mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740607 Mfr #: 6GA74
Thread Size: M10 x 1.50mmOverall Length: 40mm
Class: 5g6gFinish: black oxide
Meets: DIN 913/ISO 4026Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.394"
Drive Type: Hex SocketPoint Type: Flat
Package Quantity: 10System of Measurement: Metric
Material: steelDrive Size: 5mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M10 x 1.50mm, Point Type Flat, Drive Type Hex Socket, Drive Size 5mm, Decimal Equivalent 0.394 In., Overall Length 40mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 913/ISO 4026, Package Quantity 10

Reviews