JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Sckt Set Scrw, Flat, M10x1.50mmx50mm, PK10

VALUE BRAND| Zoro #: G0990464| Mfr #: 6GA75

$6.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0990464 Mfr #: 6GA75
Point Type: FlatItem: Socket Set Screw
System of Measurement: MetricDrive Type: Hex Socket
Meets: DIN 913/ISO 4026Rockwell Hardness: C45 Minimum
Overall Length: 50mmDrive Size: 5mm
Class: 5g6gThread Size: M10 x 1.50mm
Material: steelFinish: black oxide
Decimal Equivalent: 0.394"Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 50mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.