Sckt Set Scrw, Flat, M10x1.50mmx60mm, PK5

VALUE BRAND| Zoro #: G1304843| Mfr #: 6GA76

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304843 Mfr #: 6GA76
Drive Type: Hex SocketSystem of Measurement: Metric
Meets: DIN 913/ISO 4026Point Type: Flat
Item: Socket Set ScrewMaterial: Steel
Finish: Furnace BlackDecimal Equivalent: 0.394"
Rockwell Hardness: C45 MinimumOverall Length: 60mm
Drive Size: 5mmClass: 5g6g
Thread Size: M10 x 1.50mmCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size M10X1.50mm, Decimal Equivalent 0.394 In, Overall Length 60mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.