Sckt Set Scrw, Flat, M12x1.75mmx12mm, PK25

VALUE BRAND| Zoro #: G0453214| Mfr #: 6GA77

$5.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453214 Mfr #: 6GA77
Drive Type: Hex SocketSystem of Measurement: Metric
Meets: DIN 913/ISO 4026Item: Socket Set Screw
Point Type: FlatDecimal Equivalent: 0.472"
Rockwell Hardness: C45 MinimumOverall Length: 12mm
Drive Size: 6mmClass: 5g6g
Thread Size: M12 x 1.75mmMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 12mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 25

Product Reviews