Sckt Set Scrw, Flat, M12x1.75mmx20mm, PK10

VALUE BRAND| Zoro #: G2071781| Mfr #: 6GA79

$4.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071781 Mfr #: 6GA79
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 6mmThread Size: M12 x 1.75mm
Item: Socket Set ScrewDecimal Equivalent: 0.472"
Rockwell Hardness: C45 MinimumMeets: DIN 913/ISO 4026
Point Type: FlatOverall Length: 20mm
Class: 5g6gMaterial: Steel
Finish: Furnace BlackCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm, Decimal Equivalent 0.472 In, Overall Length 20mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.