Sckt Set Scrw, Flat, M3x0.50mmx10mm, PK100

VALUE BRAND| Zoro #: G1102927| Mfr #: 6GA33

$4.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102927 Mfr #: 6GA33
Drive Type: Hex SocketSystem of Measurement: Metric
Drive Size: 1.5mmThread Size: M3 x 0.50mm
Item: Socket Set ScrewDecimal Equivalent: 0.118"
Rockwell Hardness: C45 MinimumMeets: DIN 913/ISO 4026
Point Type: FlatOverall Length: 10mm
Class: 5g6gMaterial: steel
Finish: black oxideCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.