WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sckt Set Scrw, Flat, M3x0.50mmx16mm, PK100

VALUE BRAND| Zoro #: G0347742| Mfr #: 6GA35

$11.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Size: M3 x 0.50mm
Overall Length: 16mm
Finish: black oxide
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0347742 Mfr #: 6GA35
Thread Size: M3 x 0.50mmOverall Length: 16mm
Finish: black oxideDrive Size: 1.5mm
Package Quantity: 100Class: 5g6g
Point Type: FlatRockwell Hardness: C45 Minimum
Meets: DIN 913/ISO 4026Decimal Equivalent: 0.118"
Drive Type: Hex SocketSystem of Measurement: Metric
Item: Socket Set ScrewMaterial: steel
Country of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 16mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 100

Product Reviews