Sckt Set Scrw, Flat, M3x0.50mmx5mm, PK100

VALUE BRAND| Zoro #: G2177971| Mfr #: 6GA30

$9.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C45 Minimum
Drive Size: 1.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177971 Mfr #: 6GA30
Package Quantity: 100Rockwell Hardness: C45 Minimum
Drive Size: 1.5mmFinish: black oxide
Overall Length: 5mmThread Size: M3 x 0.50mm
Material: steelClass: 5g6g
Drive Type: Hex SocketItem: Socket Set Screw
Decimal Equivalent: 0.118"Point Type: Flat
Meets: DIN 913/ISO 4026System of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 1.5mm, Thread Size M3X0.50mm, Decimal Equivalent 0.118 In, Overall Length 5mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 100

Reviews