Shop Alternate Products
This Product is Discontinued
Zoro Select
Sckt Set Scrw, Flat, M3x0.50mmx6mm, PK100 (Discontinued)
Mfr # 6GA31
Zoro # G0723974
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M3-0.50 mm
- Overall Length 6 mm
- Drive Type Socket
- Drive Size 1.5 mm