Sckt Set Scrw, Flat, M4x0.70mmx10mm, PK100

VALUE BRAND| Zoro #: G0682376| Mfr #: 6GA40

$10.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Rockwell Hardness: C45 Minimum
Drive Size: 2mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682376 Mfr #: 6GA40
Package Quantity: 100Rockwell Hardness: C45 Minimum
Drive Size: 2mmFinish: black oxide
Overall Length: 10mmThread Size: M4 x 0.70mm
Material: steelClass: 5g6g
Drive Type: Hex SocketDecimal Equivalent: 0.157"
Point Type: FlatMeets: DIN 913/ISO 4026
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 2mm, Thread Size M4X0.70mm, Decimal Equivalent 0.157 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 100

Reviews