Shop Alternate Products
This Product is Discontinued
Zoro Select
Sckt Set Scrw, Flat, M4x0.70mmx12mm, PK100 (Discontinued)
Mfr # 6GA41
Zoro # G1892186
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M4 x 0.70mm
- Overall Length 12mm
- Drive Type Hex Socket
- Drive Size 2mm