Sckt Set Scrw, Flat, M4x0.70mmx5mm, PK100

VALUE BRAND| Zoro #: G2365833| Mfr #: 6GA37

$3.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.157"
Point Type: Flat
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365833 Mfr #: 6GA37
Decimal Equivalent: 0.157"Point Type: Flat
Material: steelPackage Quantity: 100
Thread Size: M4 x 0.70mmSystem of Measurement: Metric
Overall Length: 5mmMeets: DIN 913/ISO 4026
Class: 5g6gDrive Size: 2mm
Drive Type: Hex SocketFinish: black oxide
Item: Socket Set ScrewRockwell Hardness: C45 Minimum
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M4 x 0.70mm, Point Type Flat, Drive Type Hex Socket, Drive Size 2mm, Decimal Equivalent 0.157 In., Overall Length 5mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 913/ISO 4026, Package Quantity 100

Reviews