KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Flat, M5x0.80mmx10mm, PK100

VALUE BRAND| Zoro #: G1547357| Mfr #: 6GA48

$5.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5 x 0.80mm
Overall Length: 10mm
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547357 Mfr #: 6GA48
Thread Size: M5 x 0.80mmOverall Length: 10mm
Finish: black oxideClass: 5g6g
Meets: DIN 913/ISO 4026Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.197"
Drive Type: Hex SocketPoint Type: Flat
Package Quantity: 100System of Measurement: Metric
Material: steelDrive Size: 2.50mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 10mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 100

Reviews