20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sckt Set Scrw, Flat, M5x0.80mmx25mm, PK50

VALUE BRAND| Zoro #: G1158166| Mfr #: 6GA52

$4.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1158166 Mfr #: 6GA52
Drive Type: Hex SocketSystem of Measurement: Metric
Thread Size: M5 x 0.80mmItem: Socket Set Screw
Decimal Equivalent: 0.197"Material: Steel
Finish: Furnace BlackRockwell Hardness: C45 Minimum
Meets: DIN 913/ISO 4026Point Type: Flat
Overall Length: 25mmDrive Size: 2.5mm
Class: 5g6gCountry of Origin (subject to change): Multiple

Product Description

Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 2.5mm, Thread Size M5X0.80mm, Decimal Equivalent 0.197 In, Overall Length 25mm, Class 5g6g, Rockwell Hardness C45 Minumum, Meets DIN 913/ISO 4026, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.