KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Sckt Set Scrw, Flat, M5x0.80mmx6mm, PK100

VALUE BRAND| Zoro #: G1285453| Mfr #: 6GA46

$3.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5 x 0.80mm
Overall Length: 6mm
Class: 5g6g
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285453 Mfr #: 6GA46
Thread Size: M5 x 0.80mmOverall Length: 6mm
Class: 5g6gFinish: black oxide
Meets: DIN 913/ISO 4026Rockwell Hardness: C45 Minimum
Item: Socket Set ScrewDecimal Equivalent: 0.197"
Drive Type: Hex SocketPoint Type: Flat
Package Quantity: 100System of Measurement: Metric
Material: steelDrive Size: 2.50mm
Country of Origin (subject to change): Multiple

Description

Socket Set Screw, Steel, Finish Black Oxide, Thread Size M5 x 0.80mm, Point Type Flat, Drive Type Hex Socket, Drive Size 2.50mm, Decimal Equivalent 0.197 In., Overall Length 6mm, Class 5g6g, Rockwell Hardness C45 Minimum, Meets DIN 913/ISO 4026, Package Quantity 100

Reviews